Rust remover gel for stainless steel
Rust remover gel for stainless steel
RUSTFLMREM-SST-TRANSPARENT-1200G
Art.-no. 0893150260
EAN 4050641816948
		
			
			
				
Prices for customers after login
				
			
		
		
				
	
	
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
		Product information
	
	
		
	
	
		
	Datasheets(X)
| Contents | 1200 ml | 
| Colour | Transparent | 
| Smell/fragrance | Characteristic | 
| Chemical basis | Phosphoric acid | 
| Shelf life from production | 12 Month | 
| Min. application time | 40 min | 
| Max. application time | 0 min | 
| pH value | 1.5 | 
| Density | 1.2 g/cm³ | 
 
